Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.500 in Dia x 3.750 in L x 0.094 in Wall
- Mfr # SPS3P-500-3750
- Zoro # G523417030
product price:Â
$
8.59
/ea
Sold in multiples of 100 for $859.00
Key Features
Double Shear Strength (Lbs.)
15800 lb
Pin Diameter
1/2 in
Finish
Plain
Wall Thickness
3/32 in
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPS3P-500-3750
- Zoro #
- G523417030
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 15800 lb
- Finish
- Plain
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
- Material Grade/Class
- 302/304
- Material
- 302/304 Stainless Steel
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.500 in Dia x 3.750 in Length x 0.094 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.