Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 10 mm Dia x 90 mm Length
- Mfr # SPM3P-100-090-A
- Zoro # G623410757
product price:Â
$
5.35
/ea
Sold in multiples of 100 for
$535.00
Key Features
Standards
ASME B18.8.4M Type B
Shank Length
90 mm
Material
302/304 Stainless Steel
Pin Diameter
10 mm
Double Shear Strength (Lbs.)
46.1 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPM3P-100-090-A
- Zoro #
- G623410757
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 90 mm
- Pin Diameter
- 10 mm
Details
- Standards
- ASME B18.8.4M Type B
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 302/304 Stainless Steel
- Double Shear Strength (Lbs.)
- 46.1 kN
- Finish
- Plain
Description
ASME B18.8.4M Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 10 mm Dia x 90 mm Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.