Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 2 mm Dia x 26 mm Length
- Mfr # SPM3P-020-026-A
- Zoro # G723420243
product price:Â
$
0.20
/ea
Sold in multiples of 100 for
$20.00
Key Features
Shank Length
26 mm
Double Shear Strength (Lbs.)
2 kN
Finish
Plain
Standards
ASME B18.8.4M Type B
Pin Diameter
2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPM3P-020-026-A
- Zoro #
- G723420243
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 2 kN
- Finish
- Plain
- Standards
- ASME B18.8.4M Type B
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 302/304 Stainless Steel
Dimensions
- Shank Length
- 26 mm
- Pin Diameter
- 2 mm
Description
ASME B18.8.4M Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 2 mm Dia x 26 mm Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.