Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 2.5 mm Dia x 24 mm Length
- Mfr # SPM3P-025-024-A
- Zoro # G523419805
product price:Â
$
0.20
/ea
Sold in multiples of 100 for
$20.00
Key Features
Double Shear Strength (Lbs.)
3.2 kN
Shank Length
24 mm
Standards
ASME B18.8.4M Type B
Pin Diameter
2.5 mm
Material Grade/Class
302/304
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPM3P-025-024-A
- Zoro #
- G523419805
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 3.2 kN
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.4M Type B
- Material Grade/Class
- 302/304
- Finish
- Plain
- Material
- 302/304 Stainless Steel
Dimensions
- Shank Length
- 24 mm
- Pin Diameter
- 2.5 mm
Description
ASME B18.8.4M Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 2.5 mm Dia x 24 mm Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.