Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 3.5 mm Dia x 26 mm Length
- Mfr # SPM3P-035-026-I
- Zoro # G223408963
product price:Â
$
0.29
/ea
Sold in multiples of 350 for
$101.50
Key Features
Material
302/304 Stainless Steel
Finish
Plain
Standards
ISO 8752/EN 28752/DIN 1481
Pin Diameter
3.5 mm
Double Shear Strength (Lbs.)
9.1 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPM3P-035-026-I
- Zoro #
- G223408963
- UPC #
- -
- Country of Origin
- United States
- Material
- 302/304 Stainless Steel
- Finish
- Plain
- Standards
- ISO 8752/EN 28752/DIN 1481
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 9.1 kN
Dimensions
- Pin Diameter
- 3.5 mm
- Shank Length
- 26 mm
Description
ISO 8752 Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 3.5 mm Dia x 26 mm Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.