Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 4.5 mm Dia x 50 mm Length
- Mfr # SPM3P-045-050-I
- Zoro # G723420328
product price:Â
$
0.80
/ea
Sold in multiples of 250 for
$200.00
Key Features
Pin Diameter
4.5 mm
Standards
ISO 8752/EN 28752/DIN 1481
Double Shear Strength (Lbs.)
15.4 kN
Material
302/304 Stainless Steel
Shank Length
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPM3P-045-050-I
- Zoro #
- G723420328
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 4.5 mm
- Shank Length
- 50 mm
Details
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ISO 8752/EN 28752/DIN 1481
- Double Shear Strength (Lbs.)
- 15.4 kN
- Material
- 302/304 Stainless Steel
- Finish
- Plain
Description
ISO 8752 Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 4.5 mm Dia x 50 mm Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.