Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.062 in Dia x 1.000 in Length x 0.012 in Wall
- Mfr # SPSP-062-1000
- Zoro # G423407414
product price:Â
$
0.21
/ea
Sold in multiples of 100 for
$21.00
Key Features
Rockwell Hardness
HV 423-544
Material Grade/Class
420
Material
420 Stainless Steel
Wall Thickness
0.012 in
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPSP-062-1000
- Zoro #
- G423407414
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.012 in
- Pin Diameter
- 1/16 in
- Shank Length
- 1 in
Details
- Rockwell Hardness
- HV 423-544
- Material Grade/Class
- 420
- Material
- 420 Stainless Steel
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Passivated
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 430 lb
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.062 in Dia x 1.000 in Length x 0.012 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.