Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.094 in Dia x 0.500 in Length x 0.022 in Wall
- Mfr # SPSP-093-0500
- Zoro # G123406977
product price:Â
$
0.13
/ea
Sold in multiples of 100 for
$13.00
Key Features
Wall Thickness
0.022 in
Finish
Passivated
Rockwell Hardness
HV 423-544
Material
420 Stainless Steel
Double Shear Strength (Lbs.)
1150 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPSP-093-0500
- Zoro #
- G123406977
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.022 in
- Shank Length
- 1/2 in
- Pin Diameter
- 3/32 in
Details
- Finish
- Passivated
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 423-544
- Material
- 420 Stainless Steel
- Double Shear Strength (Lbs.)
- 1150 lb
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.094 in Dia x 0.500 in Length x 0.022 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.