Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.094 in Dia x 0.812 in Length x 0.022 in Wall
- Mfr # SPSP-093-0812
- Zoro # G623407665
product price:Â
$
0.16
/ea
Sold in multiples of 100 for
$16.00
Key Features
Wall Thickness
0.022 in
Material Grade/Class
420
Finish
Passivated
Double Shear Strength (Lbs.)
1150 lb
Material
420 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPSP-093-0812
- Zoro #
- G623407665
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.022 in
- Shank Length
- 13/16 in
- Pin Diameter
- 3/32 in
Details
- Material Grade/Class
- 420
- Finish
- Passivated
- Double Shear Strength (Lbs.)
- 1150 lb
- Material
- 420 Stainless Steel
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 423-544
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.094 in Dia x 0.812 in Length x 0.022 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.