Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.125 in Dia x 1.750 in Length x 0.028 in Wall
- Mfr # SPSP-125-1750
- Zoro # G923404494
product price:Â
$
0.43
/ea
Sold in multiples of 100 for
$43.00
Key Features
Double Shear Strength (Lbs.)
1875 lb
Wall Thickness
0.028 in
Pin Diameter
1/8 in
Finish
Passivated
Material
420 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPSP-125-1750
- Zoro #
- G923404494
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-3/4 in
- Wall Thickness
- 0.028 in
- Pin Diameter
- 1/8 in
Details
- Double Shear Strength (Lbs.)
- 1875 lb
- Finish
- Passivated
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 420 Stainless Steel
- Standards
- ASME B18.8.2
- Rockwell Hardness
- HV 423-544
- Material Grade/Class
- 420
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.125 in Dia x 1.750 in Length x 0.028 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.