Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.156 in Dia x 1.375 in Length x 0.032 in Wall
- Mfr # SPSP-156-1375
- Zoro # G423406158
product price:Â
$
0.46
/ea
Sold in multiples of 100 for
$46.00
Key Features
Wall Thickness
0.032 in
Standards
ASME B18.8.2
Finish
Passivated
Rockwell Hardness
HV 423-544
Pin Diameter
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPSP-156-1375
- Zoro #
- G423406158
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Finish
- Passivated
- Rockwell Hardness
- HV 423-544
- Material Grade/Class
- 420
- Material
- 420 Stainless Steel
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 2750 lb
Dimensions
- Wall Thickness
- 0.032 in
- Pin Diameter
- 5/32 in
- Shank Length
- 1-3/8 in
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.156 in Dia x 1.375 in Length x 0.032 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.