Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.188 in Dia x 0.938 in Length x 0.040 in Wall
- Mfr # SPSP-187-0937
- Zoro # G823415040
product price:Â
$
0.49
/ea
Sold in multiples of 100 for
$49.00
Key Features
Material
420 Stainless Steel
Finish
Passivated
Wall Thickness
0.04 in
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
4150 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPSP-187-0937
- Zoro #
- G823415040
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.04 in
- Pin Diameter
- 3/16 in
- Shank Length
- 15/16 in
Details
- Material
- 420 Stainless Steel
- Finish
- Passivated
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 4150 lb
- Rockwell Hardness
- HV 423-544
- Material Grade/Class
- 420
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.188 in Dia x 0.938 in Length x 0.040 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.