Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.188 in Dia x 1.625 in Length x 0.040 in Wall
- Mfr # SPSP-187-1625
- Zoro # G223415107
product price:Â
$
0.80
/ea
Sold in multiples of 100 for
$80.00
Key Features
Double Shear Strength (Lbs.)
4150 lb
Material Grade/Class
420
Pin Diameter
3/16 in
Standards
ASME B18.8.2
Material
420 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPSP-187-1625
- Zoro #
- G223415107
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 4150 lb
- Material Grade/Class
- 420
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
- Material
- 420 Stainless Steel
- Rockwell Hardness
- HV 423-544
- Finish
- Passivated
Dimensions
- Pin Diameter
- 3/16 in
- Shank Length
- 1-5/8 in
- Wall Thickness
- 0.04 in
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.188 in Dia x 1.625 in Length x 0.040 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.