Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.188 in Dia x 2.000 in Length x 0.040 in Wall
- Mfr # SPSP-187-2000
- Zoro # G823405492
product price:Â
$
0.98
/ea
Sold in multiples of 100 for
$98.00
Key Features
Rockwell Hardness
HV 423-544
Finish
Passivated
Pin Diameter
3/16 in
Wall Thickness
0.04 in
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPSP-187-2000
- Zoro #
- G823405492
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HV 423-544
- Finish
- Passivated
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 4150 lb
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 420 Stainless Steel
- Material Grade/Class
- 420
Dimensions
- Pin Diameter
- 3/16 in
- Wall Thickness
- 0.04 in
- Shank Length
- 2 in
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.188 in Dia x 2.000 in Length x 0.040 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.