Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.219 in Dia x 0.750 in Length x 0.048 in Wall
- Mfr # SPSP-218-0750
- Zoro # G723402454
product price:Â
$
0.54
/ea
Sold in multiples of 100 for
$54.00
Key Features
Material Grade/Class
420
Wall Thickness
0.048 in
Rockwell Hardness
HV 423-544
Pin Diameter
7/32 in
Double Shear Strength (Lbs.)
5850 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPSP-218-0750
- Zoro #
- G723402454
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.048 in
- Shank Length
- 3/4 in
- Pin Diameter
- 7/32 in
Details
- Material Grade/Class
- 420
- Rockwell Hardness
- HV 423-544
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 5850 lb
- Material
- 420 Stainless Steel
- Standards
- ASME B18.8.2
- Finish
- Passivated
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.219 in Dia x 0.750 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.