Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.219 in Dia x 0.875 in Length x 0.048 in Wall
- Mfr # SPSP-218-0875
- Zoro # G123414330
product price:Â
$
0.62
/ea
Sold in multiples of 100 for
$62.00
Key Features
Double Shear Strength (Lbs.)
5850 lb
Material Grade/Class
420
Material
420 Stainless Steel
Finish
Passivated
Wall Thickness
0.048 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPSP-218-0875
- Zoro #
- G123414330
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 7/8 in
- Wall Thickness
- 0.048 in
- Pin Diameter
- 7/32 in
Details
- Double Shear Strength (Lbs.)
- 5850 lb
- Material Grade/Class
- 420
- Material
- 420 Stainless Steel
- Finish
- Passivated
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 423-544
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.219 in Dia x 0.875 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.