Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.250 in Dia x 1.000 in Length x 0.048 in Wall
- Mfr # SPSP-250-1000
- Zoro # G423416898
product price:Â
$
0.83
/ea
Sold in multiples of 100 for
$83.00
Key Features
Standards
ASME B18.8.2
Material Grade/Class
420
Wall Thickness
0.048 in
Pin Diameter
1/4 in
Double Shear Strength (Lbs.)
7050 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPSP-250-1000
- Zoro #
- G423416898
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Material Grade/Class
- 420
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 7050 lb
- Finish
- Passivated
- Rockwell Hardness
- HV 423-544
- Material
- 420 Stainless Steel
Dimensions
- Wall Thickness
- 0.048 in
- Pin Diameter
- 1/4 in
- Shank Length
- 1 in
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.250 in Dia x 1.000 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.