Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.250 in Dia x 3.000 in Length x 0.048 in Wall
- Mfr # SPSP-250-3000
- Zoro # G723422216
product price:Â
$
2.29
/ea
Sold in multiples of 100 for
$229.00
Key Features
Material Grade/Class
420
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
7050 lb
Wall Thickness
0.048 in
Material
420 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPSP-250-3000
- Zoro #
- G723422216
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 420
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 7050 lb
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 420 Stainless Steel
- Finish
- Passivated
- Rockwell Hardness
- HV 423-544
Dimensions
- Wall Thickness
- 0.048 in
- Pin Diameter
- 1/4 in
- Shank Length
- 3 in
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.250 in Dia x 3.000 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.