Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.312 in Dia x 2.250 in Length x 0.062 in Wall
- Mfr # SPSP-312-2250
- Zoro # G323424061
product price:Â
$
2.59
/ea
Sold in multiples of 100 for
$259.00
Key Features
Pin Diameter
5/16 in
Finish
Passivated
Material
420 Stainless Steel
Double Shear Strength (Lbs.)
10800 lb
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPSP-312-2250
- Zoro #
- G323424061
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Passivated
- Material
- 420 Stainless Steel
- Double Shear Strength (Lbs.)
- 10800 lb
- Standards
- ASME B18.8.2
- Rockwell Hardness
- HV 423-544
- Material Grade/Class
- 420
Dimensions
- Pin Diameter
- 5/16 in
- Shank Length
- 2-1/4 in
- Wall Thickness
- 0.062 in
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.312 in Dia x 2.250 in Length x 0.062 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.