Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.500 in Dia x 3.750 in Length x 0.094 in Wall
- Mfr # SPSP-500-3750
- Zoro # G723416444
product price:Â
$
10.25
/ea
Sold in multiples of 100 for
$1,025.00
Key Features
Standards
ASME B18.8.2
Pin Diameter
1/2 in
Material
420 Stainless Steel
Finish
Passivated
Double Shear Strength (Lbs.)
27100 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPSP-500-3750
- Zoro #
- G723416444
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 3-3/4 in
- Pin Diameter
- 1/2 in
- Wall Thickness
- 0.094 in
Details
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 420 Stainless Steel
- Finish
- Passivated
- Double Shear Strength (Lbs.)
- 27100 lb
- Material Grade/Class
- 420
- Rockwell Hardness
- HV 423-544
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.500 in Dia x 3.750 in Length x 0.094 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.