Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.062 in Dia x 0.312 in L x 0.012 in Wall
- Mfr # SPPH-062-0312
- Zoro # G423425883
product price:Â
$
0.08
/ea
Sold in multiples of 100 for
$8.00
Key Features
Wall Thickness
0.012 in
Double Shear Strength (Lbs.)
430 lb
Standards
ASME B18.8.2
Rockwell Hardness
HV 458-560
Finish
Phosphate Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPPH-062-0312
- Zoro #
- G423425883
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.012 in
- Shank Length
- 5/16 in
- Pin Diameter
- 1/16 in
Details
- Double Shear Strength (Lbs.)
- 430 lb
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
- Rockwell Hardness
- HV 458-560
- Finish
- Phosphate Coated
- Material
- 1070-1095 High Carbon Steel
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.062 in Dia x 0.312 in Length x 0.012 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.