Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.062 in Dia x 0.50 in L x 0.012 in Wall
- Mfr # SPPH-062-0500
- Zoro # G023403915
product price:Â
$
0.08
/ea
Sold in multiples of 100 for
$8.00
Key Features
Rockwell Hardness
HV 458-560
Finish
Phosphate Coated
Double Shear Strength (Lbs.)
430 lb
Material
1070-1095 High Carbon Steel
Wall Thickness
0.012 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPPH-062-0500
- Zoro #
- G023403915
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.012 in
- Pin Diameter
- 1/16 in
- Shank Length
- 1/2 in
Details
- Rockwell Hardness
- HV 458-560
- Finish
- Phosphate Coated
- Double Shear Strength (Lbs.)
- 430 lb
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 1070-1095 High Carbon Steel
- Standards
- ASME B18.8.2
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.062 in Dia x 0.500 in Length x 0.012 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.