Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.078 in Dia x 0.50 in L x 0.018 in Wall
- Mfr # SPPH-078-0500
- Zoro # G123406359
product price:Â
$
0.11
/ea
Sold in multiples of 100 for
$11.00
Key Features
Material Grade/Class
1070-1095
Standards
ASME B18.8.2
Rockwell Hardness
HV 458-560
Pin Diameter
5/64 in
Material
1070-1095 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPPH-078-0500
- Zoro #
- G123406359
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 5/64 in
- Shank Length
- 1/2 in
- Wall Thickness
- 0.018 in
Details
- Item
- Slotted Spring Pin, Standard Duty
- Material Grade/Class
- 1070-1095
- Standards
- ASME B18.8.2
- Rockwell Hardness
- HV 458-560
- Material
- 1070-1095 High Carbon Steel
- Double Shear Strength (Lbs.)
- 800 lb
- Finish
- Phosphate Coated
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.078 in Dia x 0.500 in Length x 0.018 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.