Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.078 in Dia x 1.125 in L x 0.018 in Wall
- Mfr # SPPH-078-1125
- Zoro # G123410080
product price:Â
$
0.16
/ea
Sold in multiples of 100 for
$16.00
Key Features
Wall Thickness
0.018 in
Rockwell Hardness
HV 458-560
Double Shear Strength (Lbs.)
800 lb
Standards
ASME B18.8.2
Finish
Phosphate Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPPH-078-1125
- Zoro #
- G123410080
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.018 in
- Pin Diameter
- 5/64 in
- Shank Length
- 1-1/8 in
Details
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 458-560
- Double Shear Strength (Lbs.)
- 800 lb
- Standards
- ASME B18.8.2
- Finish
- Phosphate Coated
- Material
- 1070-1095 High Carbon Steel
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.078 in Dia x 1.125 in Length x 0.018 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.