Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.125 in Dia x 0.625 in L x 0.028 in Wall
- Mfr # SPPH-125-0625
- Zoro # G823406802
product price:Â
$
0.13
/ea
Sold in multiples of 100 for
$13.00
Key Features
Double Shear Strength (Lbs.)
1400 lb
Pin Diameter
1/8 in
Rockwell Hardness
HV 420-545
Finish
Phosphate Coated
Material Grade/Class
1070-1095
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPH-125-0625
- Zoro #
- G823406802
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 1400 lb
- Rockwell Hardness
- HV 420-545
- Finish
- Phosphate Coated
- Material Grade/Class
- 1070-1095
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 1070-1095 High Carbon Steel
- Standards
- ASME B18.8.2
Dimensions
- Pin Diameter
- 1/8 in
- Shank Length
- 5/8 in
- Wall Thickness
- 0.028 in
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.125 in Dia x 0.625 in Length x 0.028 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.