Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.125 in Dia x 2.00 in L x 0.028 in Wall
- Mfr # SPPH-125-2000
- Zoro # G423423308
product price:Â
$
0.33
/ea
Sold in multiples of 100 for
$33.00
Key Features
Rockwell Hardness
HV 420-545
Wall Thickness
0.028 in
Material Grade/Class
1070-1095
Double Shear Strength (Lbs.)
1400 lb
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPH-125-2000
- Zoro #
- G423423308
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HV 420-545
- Material Grade/Class
- 1070-1095
- Double Shear Strength (Lbs.)
- 1400 lb
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
- Finish
- Phosphate Coated
- Material
- 1070-1095 High Carbon Steel
Dimensions
- Wall Thickness
- 0.028 in
- Shank Length
- 2 in
- Pin Diameter
- 1/8 in
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.125 in Dia x 2.000 in Length x 0.028 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.