Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.156 in Dia x 0.938 in L x 0.032 in Wall
- Mfr # SPPH-156-0937
- Zoro # G523414367
product price:Â
$
0.21
/ea
Sold in multiples of 100 for
$21.00
Key Features
Material Grade/Class
1070-1095
Wall Thickness
0.032 in
Standards
ASME B18.8.2
Rockwell Hardness
HV 420-545
Double Shear Strength (Lbs.)
2200 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPH-156-0937
- Zoro #
- G523414367
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 1070-1095
- Standards
- ASME B18.8.2
- Rockwell Hardness
- HV 420-545
- Double Shear Strength (Lbs.)
- 2200 lb
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 1070-1095 High Carbon Steel
- Finish
- Phosphate Coated
Dimensions
- Wall Thickness
- 0.032 in
- Shank Length
- 15/16 in
- Pin Diameter
- 5/32 in
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.156 in Dia x 0.938 in Length x 0.032 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.