Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.156 in Dia x 1.375 in L x 0.032 in Wall
- Mfr # SPPH-156-1375
- Zoro # G123407875
product price:Â
$
0.28
/ea
Sold in multiples of 100 for
$28.00
Key Features
Material
1070-1095 High Carbon Steel
Finish
Phosphate Coated
Double Shear Strength (Lbs.)
2200 lb
Standards
ASME B18.8.2
Pin Diameter
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPH-156-1375
- Zoro #
- G123407875
- UPC #
- -
- Country of Origin
- United States
- Material
- 1070-1095 High Carbon Steel
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Phosphate Coated
- Double Shear Strength (Lbs.)
- 2200 lb
- Standards
- ASME B18.8.2
- Rockwell Hardness
- HV 420-545
- Material Grade/Class
- 1070-1095
Dimensions
- Shank Length
- 1-3/8 in
- Pin Diameter
- 5/32 in
- Wall Thickness
- 0.032 in
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.156 in Dia x 1.375 in Length x 0.032 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.