Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.219 in Dia x 1.375 in L x 0.048 in Wall
- Mfr # SPPH-218-1375
- Zoro # G923419382
product price:Â
$
0.49
/ea
Sold in multiples of 100 for
$49.00
Key Features
Material
1070-1095 High Carbon Steel
Double Shear Strength (Lbs.)
4200 lb
Wall Thickness
0.048 in
Finish
Phosphate Coated
Rockwell Hardness
HV 420-545
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPH-218-1375
- Zoro #
- G923419382
- UPC #
- -
- Country of Origin
- United States
- Material
- 1070-1095 High Carbon Steel
- Double Shear Strength (Lbs.)
- 4200 lb
- Finish
- Phosphate Coated
- Rockwell Hardness
- HV 420-545
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
Dimensions
- Pin Diameter
- 7/32 in
- Shank Length
- 1-3/8 in
- Wall Thickness
- 0.048 in
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.219 in Dia x 1.375 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.