Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.219 in Dia x 1.75 in L x 0.048 in Wall
- Mfr # SPPH-218-1750
- Zoro # G123410516
product price:Â
$
0.62
/ea
Sold in multiples of 100 for
$62.00
Key Features
Wall Thickness
0.048 in
Material Grade/Class
1070-1095
Rockwell Hardness
HV 420-545
Material
1070-1095 High Carbon Steel
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPH-218-1750
- Zoro #
- G123410516
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 1070-1095
- Rockwell Hardness
- HV 420-545
- Material
- 1070-1095 High Carbon Steel
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 4200 lb
- Finish
- Phosphate Coated
Dimensions
- Wall Thickness
- 0.048 in
- Shank Length
- 1-3/4 in
- Pin Diameter
- 7/32 in
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.219 in Dia x 1.750 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.