Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.219 in Dia x 2.00 in L x 0.048 in Wall
- Mfr # SPPH-218-2000
- Zoro # G423414191
product price:Â
$
0.74
/ea
Sold in multiples of 100 for
$74.00
Key Features
Standards
ASME B18.8.2
Finish
Phosphate Coated
Pin Diameter
7/32 in
Material Grade/Class
1070-1095
Material
1070-1095 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPH-218-2000
- Zoro #
- G423414191
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Phosphate Coated
- Material Grade/Class
- 1070-1095
- Material
- 1070-1095 High Carbon Steel
- Rockwell Hardness
- HV 420-545
- Double Shear Strength (Lbs.)
- 4200 lb
Dimensions
- Pin Diameter
- 7/32 in
- Wall Thickness
- 0.048 in
- Shank Length
- 2 in
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.219 in Dia x 2.000 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.