Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.250 in Dia x 3.00 in L x 0.048 in Wall
- Mfr # SPPH-250-3000
- Zoro # G423413620
product price:Â
$
1.25
/ea
Sold in multiples of 100 for
$125.00
Key Features
Finish
Phosphate Coated
Pin Diameter
1/4 in
Material Grade/Class
1070-1095
Wall Thickness
0.048 in
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPH-250-3000
- Zoro #
- G423413620
- UPC #
- -
- Country of Origin
- United States
- Finish
- Phosphate Coated
- Material Grade/Class
- 1070-1095
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 5500 lb
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 420-545
- Material
- 1070-1095 High Carbon Steel
Dimensions
- Pin Diameter
- 1/4 in
- Shank Length
- 3 in
- Wall Thickness
- 0.048 in
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.250 in Dia x 3.000 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.