Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.312 in Dia x 1.375 in L x 0.062 in Wall
- Mfr # SPPH-312-1375
- Zoro # G323408375
product price:Â
$
0.83
/ea
Sold in multiples of 100 for
$83.00
Key Features
Material
1070-1095 High Carbon Steel
Standards
ASME B18.8.2
Pin Diameter
5/16 in
Finish
Phosphate Coated
Double Shear Strength (Lbs.)
8700 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPH-312-1375
- Zoro #
- G323408375
- UPC #
- -
- Country of Origin
- United States
- Material
- 1070-1095 High Carbon Steel
- Standards
- ASME B18.8.2
- Finish
- Phosphate Coated
- Double Shear Strength (Lbs.)
- 8700 lb
- Rockwell Hardness
- HV 420-545
- Item
- Slotted Spring Pin, Standard Duty
- Material Grade/Class
- 1070-1095
Dimensions
- Pin Diameter
- 5/16 in
- Wall Thickness
- 0.062 in
- Shank Length
- 1-3/8 in
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.312 in Dia x 1.375 in Length x 0.062 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.