Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.312 in Dia x 2.50 in L x 0.062 in Wall
- Mfr # SPPH-312-2500
- Zoro # G023412054
product price:Â
$
1.49
/ea
Sold in multiples of 100 for $149.00
Key Features
Rockwell Hardness
HV 420-545
Double Shear Strength (Lbs.)
8700 lb
Material
1070-1095 High Carbon Steel
Wall Thickness
0.062 in
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPH-312-2500
- Zoro #
- G023412054
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HV 420-545
- Double Shear Strength (Lbs.)
- 8700 lb
- Material
- 1070-1095 High Carbon Steel
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
- Finish
- Phosphate Coated
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.312 in Dia x 2.500 in Length x 0.062 in Wall