Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.375 in Dia x 2.50 in L x 0.077 in Wall
- Mfr # SPPH-375-2500
- Zoro # G223417972
product price:Â
$
2.19
/ea
Sold in multiples of 100 for
$219.00
Key Features
Material Grade/Class
1070-1095
Wall Thickness
0.077 in
Double Shear Strength (Lbs.)
12600 lb
Finish
Phosphate Coated
Material
1070-1095 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPH-375-2500
- Zoro #
- G223417972
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 1070-1095
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 12600 lb
- Finish
- Phosphate Coated
- Material
- 1070-1095 High Carbon Steel
- Rockwell Hardness
- HV 420-545
- Standards
- ASME B18.8.2
Dimensions
- Shank Length
- 2-1/2 in
- Wall Thickness
- 0.077 in
- Pin Diameter
- 3/8 in
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.375 in Dia x 2.500 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.