Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.375 in Dia x 4.00 in L x 0.077 in Wall
- Mfr # SPPH-375-4000
- Zoro # G423420642
product price:Â
$
3.49
/ea
Sold in multiples of 100 for
$349.00
Key Features
Wall Thickness
0.077 in
Double Shear Strength (Lbs.)
12600 lb
Rockwell Hardness
HV 420-545
Material
1070-1095 High Carbon Steel
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPH-375-4000
- Zoro #
- G423420642
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 12600 lb
- Rockwell Hardness
- HV 420-545
- Material
- 1070-1095 High Carbon Steel
- Standards
- ASME B18.8.2
- Finish
- Phosphate Coated
- Item
- Slotted Spring Pin, Standard Duty
Dimensions
- Wall Thickness
- 0.077 in
- Shank Length
- 4 in
- Pin Diameter
- 3/8 in
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.375 in Dia x 4.000 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.