Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.438 in Dia x 1.25 in L x 0.077 in Wall
- Mfr # SPPH-437-1250
- Zoro # G923422146
product price:Â
$
2.15
/ea
Sold in multiples of 100 for
$215.00
Key Features
Pin Diameter
7/16 in
Material
1070-1095 High Carbon Steel
Wall Thickness
0.077 in
Double Shear Strength (Lbs.)
12600 lb
Rockwell Hardness
HV 420-545
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPH-437-1250
- Zoro #
- G923422146
- UPC #
- -
- Country of Origin
- United States
- Material
- 1070-1095 High Carbon Steel
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 12600 lb
- Rockwell Hardness
- HV 420-545
- Material Grade/Class
- 1070-1095
- Finish
- Phosphate Coated
- Standards
- ASME B18.8.2
Dimensions
- Pin Diameter
- 7/16 in
- Shank Length
- 1-1/4 in
- Wall Thickness
- 0.077 in
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.438 in Dia x 1.250 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.