Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.438 in Dia x 3.75 in L x 0.077 in Wall
- Mfr # SPPH-437-3750
- Zoro # G923418606
product price:Â
$
4.79
/ea
Sold in multiples of 100 for
$479.00
Key Features
Double Shear Strength (Lbs.)
12600 lb
Pin Diameter
7/16 in
Material Grade/Class
1070-1095
Material
1070-1095 High Carbon Steel
Finish
Phosphate Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPH-437-3750
- Zoro #
- G923418606
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 12600 lb
- Material Grade/Class
- 1070-1095
- Material
- 1070-1095 High Carbon Steel
- Finish
- Phosphate Coated
- Rockwell Hardness
- HV 420-545
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
Dimensions
- Pin Diameter
- 7/16 in
- Shank Length
- 3-3/4 in
- Wall Thickness
- 0.077 in
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.438 in Dia x 3.750 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.