Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.500 in Dia x 3.75 in L x 0.094 in Wall
- Mfr # SPPH-500-3750
- Zoro # G723411425
product price:Â
$
5.45
/ea
Sold in multiples of 100 for
$545.00
Key Features
Material Grade/Class
1070-1095
Pin Diameter
1/2 in
Rockwell Hardness
HV 420-545
Finish
Phosphate Coated
Wall Thickness
3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPH-500-3750
- Zoro #
- G723411425
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 1070-1095
- Rockwell Hardness
- HV 420-545
- Finish
- Phosphate Coated
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 1070-1095 High Carbon Steel
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 22500 lb
Dimensions
- Pin Diameter
- 1/2 in
- Wall Thickness
- 3/32 in
- Shank Length
- 3-3/4 in
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.500 in Dia x 3.750 in Length x 0.094 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.