Slotted Spring Pin, Standard Duty, Phosphate Coat, 8 mm Dia x 18 mm L x 1.6 mm Wall
- Mfr # SPMP-080-018-A
- Zoro # G623405029
product price:Â
$
0.59
/ea
Sold in multiples of 100 for
$59.00
Key Features
Material
1070-1080 High Carbon Steel
Finish
Phosphate Coated
Material Grade/Class
1070-1080
Standards
ASME B18.8.4M Type B
Rockwell Hardness
HV 458-560
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPMP-080-018-A
- Zoro #
- G623405029
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 1.6 mm
- Pin Diameter
- 8 mm
- Shank Length
- 18 mm
Details
- Material
- 1070-1080 High Carbon Steel
- Finish
- Phosphate Coated
- Material Grade/Class
- 1070-1080
- Standards
- ASME B18.8.4M Type B
- Rockwell Hardness
- HV 458-560
- Double Shear Strength (Lbs.)
- 48.8 kN
- Item
- Slotted Spring Pin, Standard Duty
Description
ASME B18.8.4M Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 8 mm Dia x 18 mm Length x 1.6 mm Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.