Slotted Spring Pin, Standard Duty, Phosphate Coat High Carbon Steel, 10 mm Dia x 32 mm L x 2 mm Wall
- Mfr # SPMP-100-032-A
- Zoro # G823404471
product price:Â
$
1.35
/ea
Sold in multiples of 100 for
$135.00
Key Features
Double Shear Strength (Lbs.)
79.1 kN
Material
1070-1080 High Carbon Steel
Rockwell Hardness
HV 458-560
Wall Thickness
2 mm
Material Grade/Class
1070-1080
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPMP-100-032-A
- Zoro #
- G823404471
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 2 mm
- Shank Length
- 32 mm
- Pin Diameter
- 10 mm
Details
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 79.1 kN
- Material
- 1070-1080 High Carbon Steel
- Rockwell Hardness
- HV 458-560
- Material Grade/Class
- 1070-1080
- Finish
- Phosphate Coated
- Standards
- ASME B18.8.4M Type B
Description
ASME B18.8.4M Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 10 mm Dia x 32 mm Length x 2 mm Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.