Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat High Carbon Steel, .125 Dia x 1.25 L x .028 Wall
- Mfr # MS16562-133
- Zoro # G623402585
product price:Â
$
0.28
/ea
Sold in multiples of 100 for
$28.00
Key Features
Standards
MS16562
Double Shear Strength (Lbs.)
2100 lb
Material Grade/Class
1070-1090
Material
1070-1090 High Carbon Steel
Rockwell Hardness
HRC 46-53
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS16562-133
- Zoro #
- G623402585
- UPC #
- -
- Country of Origin
- United States
- Standards
- MS16562
- Double Shear Strength (Lbs.)
- 2100 lb
- Material Grade/Class
- 1070-1090
- Material
- 1070-1090 High Carbon Steel
- Rockwell Hardness
- HRC 46-53
- Finish
- Phosphate Coated
- Item
- Slotted Spring Pin, Standard Duty
Dimensions
- Pin Diameter
- 1/8 in
- Shank Length
- 1-1/4 in
- Wall Thickness
- 0.028 in
Description
Mil. Spec. MS16562-133 Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.125 in Dia x 1.250 in Length x 0.028 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.