Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat High Carbon Steel, .5 Dia x 2 L x .094 Wall
- Mfr # MS16562-186
- Zoro # G123414088
product price:Â
$
3.99
/ea
Sold in multiples of 100 for
$399.00
Key Features
Wall Thickness
0.094 in
Double Shear Strength (Lbs.)
25800 lb
Rockwell Hardness
HRC 46-53
Material
1070-1090 High Carbon Steel
Standards
MS16562
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS16562-186
- Zoro #
- G123414088
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 25800 lb
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HRC 46-53
- Material
- 1070-1090 High Carbon Steel
- Standards
- MS16562
- Finish
- Phosphate Coated
- Material Grade/Class
- 1070-1090
Dimensions
- Wall Thickness
- 0.094 in
- Pin Diameter
- 1/2 in
- Shank Length
- 2 in
Description
Mil. Spec. MS16562-186 Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.500 in Dia x 2.000 in Length x 0.094 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.