Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat High Carbon Steel, 5 mm Dia x 60 mm L x 1 mm Wall
- Mfr # SPMP-050-060-A
- Zoro # G523408854
product price:Â
$
0.67
/ea
Sold in multiples of 100 for $67.00
Key Features
Standards
ASME B18.8.4M Type B
Rockwell Hardness
HV 458-560
Material
1070-1080 High Carbon Steel
Wall Thickness
1 mm
Finish
Phosphate Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPMP-050-060-A
- Zoro #
- G523408854
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 60 mm
- Wall Thickness
- 1 mm
- Pin Diameter
- 5 mm
Details
- Standards
- ASME B18.8.4M Type B
- Rockwell Hardness
- HV 458-560
- Material
- 1070-1080 High Carbon Steel
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Phosphate Coated
- Double Shear Strength (Lbs.)
- 19.6 kN
Description
ASME B18.8.4M Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 5 mm Dia x 60 mm Length x 1 mm Wall