Slotted Spring Pin, Standard Duty, Zinc Plated, 0.078 in Dia x 1.25 in L x 0.018 in Wall
- Mfr # SP-078-1250
- Zoro # G823401753
product price:Â
$
0.23
/ea
Sold in multiples of 100 for
$23.00
Key Features
Finish
Zinc Plated
Wall Thickness
0.018 in
Standards
ASME B18.8.2
Pin Diameter
5/64 in
Double Shear Strength (Lbs.)
800 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-078-1250
- Zoro #
- G823401753
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.018 in
- Pin Diameter
- 5/64 in
- Shank Length
- 1-1/4 in
Details
- Finish
- Zinc Plated
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 800 lb
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 458-560
- Material
- 1070-1095 High Carbon Steel
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.078 in Dia x 1.250 in Length x 0.018 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.