Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Zinc Plated, 0.094 in Dia x 1.125 in L x 0.022 in Wall
- Mfr # SP-093-1125
- Zoro # G523403354
product price:Â
$
0.16
/ea
Sold in multiples of 100 for
$16.00
Key Features
Standards
ASME B18.8.2
Wall Thickness
0.022 in
Rockwell Hardness
HV 458-560
Finish
Zinc Plated
Material Grade/Class
1070-1080
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-093-1125
- Zoro #
- G523403354
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Rockwell Hardness
- HV 458-560
- Finish
- Zinc Plated
- Material Grade/Class
- 1070-1080
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 1150 lb
- Material
- 1070-1080 High Carbon Steel
Dimensions
- Wall Thickness
- 0.022 in
- Shank Length
- 1-1/8 in
- Pin Diameter
- 3/32 in
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.094 in Dia x 1.125 in Length x 0.022 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.