Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Zinc Plated, 0.125 in Dia x 1.25 in L x 0.028 in Wall
- Mfr # SP-125-1250
- Zoro # G823412476
product price:Â
$
0.21
/ea
Sold in multiples of 100 for
$21.00
Key Features
Pin Diameter
1/8 in
Double Shear Strength (Lbs.)
1875 lb
Standards
ASME B18.8.2
Finish
Zinc Plated
Wall Thickness
0.028 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-125-1250
- Zoro #
- G823412476
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 1875 lb
- Standards
- ASME B18.8.2
- Finish
- Zinc Plated
- Material
- 1070-1080 High Carbon Steel
- Rockwell Hardness
- HV 458-560
Dimensions
- Pin Diameter
- 1/8 in
- Shank Length
- 1-1/4 in
- Wall Thickness
- 0.028 in
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.125 in Dia x 1.250 in Length x 0.028 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.