Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Zinc Plated, 0.125 in Dia x 1.875 in L x 0.028 in Wall
- Mfr # SP-125-1875
- Zoro # G823423311
product price:Â
$
0.33
/ea
Sold in multiples of 100 for
$33.00
Key Features
Finish
Zinc Plated
Material
1070-1080 High Carbon Steel
Pin Diameter
1/8 in
Double Shear Strength (Lbs.)
1875 lb
Material Grade/Class
1070-1080
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-125-1875
- Zoro #
- G823423311
- UPC #
- -
- Country of Origin
- United States
- Finish
- Zinc Plated
- Material
- 1070-1080 High Carbon Steel
- Double Shear Strength (Lbs.)
- 1875 lb
- Material Grade/Class
- 1070-1080
- Rockwell Hardness
- HV 458-560
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
Dimensions
- Pin Diameter
- 1/8 in
- Wall Thickness
- 0.028 in
- Shank Length
- 1-7/8 in
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.125 in Dia x 1.875 in Length x 0.028 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.