Slotted Spring Pin, Standard Duty, Zinc Plated, 0.141 in Dia x 1.25 in L x 0.028 in Wall
- Mfr # SP-140-1250
- Zoro # G623415639
product price:Â
$
0.23
/ea
Sold in multiples of 100 for
$23.00
Key Features
Double Shear Strength (Lbs.)
1875 lb
Rockwell Hardness
HV 458-560
Material Grade/Class
1070-1080
Wall Thickness
0.028 in
Material
1070-1080 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-140-1250
- Zoro #
- G623415639
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.028 in
- Pin Diameter
- 9/64 in
- Shank Length
- 1-1/4 in
Details
- Double Shear Strength (Lbs.)
- 1875 lb
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 458-560
- Material Grade/Class
- 1070-1080
- Material
- 1070-1080 High Carbon Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.8.2
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.141 in Dia x 1.250 in Length x 0.028 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.