Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Zinc Plated, 0.156 in Dia x 1.50 in L x 0.032 in Wall
- Mfr # SP-156-1500
- Zoro # G923416664
product price:Â
$
0.34
/ea
Sold in multiples of 100 for
$34.00
Key Features
Finish
Zinc Plated
Pin Diameter
5/32 in
Material
1070-1080 High Carbon Steel
Material Grade/Class
1070-1080
Double Shear Strength (Lbs.)
2750 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-156-1500
- Zoro #
- G923416664
- UPC #
- -
- Country of Origin
- United States
- Finish
- Zinc Plated
- Material
- 1070-1080 High Carbon Steel
- Material Grade/Class
- 1070-1080
- Double Shear Strength (Lbs.)
- 2750 lb
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 458-560
Dimensions
- Pin Diameter
- 5/32 in
- Shank Length
- 1-1/2 in
- Wall Thickness
- 0.032 in
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.156 in Dia x 1.500 in Length x 0.032 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.